0 items

Progress Lighting Bay Court 1-Light Hall and Foyer Ceiling Light

PP3701

Color Finish

Starting at $318.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A contemporary interpretation of antique nautical lanterns
  • Brushed Nickel finish
  • Distressed clear glass and etched opal glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bay Court
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11-3/4 in
Energy Star Compliant
No
Glass Type
Distressed Clear
Height
18-1/4 in
Installation Type
Ceiling Mount
Length
94 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday