0 items

Progress Lighting Mingle 1-Light Mini Pendant

PP5038

Color Finish

Starting at $90.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concentric circular pattern
  • Contemporary styling
  • Etched parchment glass
  • Includes one 6", four 12" stems and 6 links of chain

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Mingle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Parchment
Height
6-1/4 in
Installation Type
Ceiling Mount
Length
78-3/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday