1-Light Stem Mount Mini Pendant in Brushed Nickel

You last purchased this on
 
Progress Lighting

Prismatic Glass 1-Light Stem Mount Mini Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Prismatic Glass 1-Light Stem Mount Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP516309
  • Item #3335071
  • Manufacturer Part #P5163-09
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bold and striking Prismatic Glass shade.
  • A sleek industrial look.
  • Brushed Nickel finish.
  • Includes two 6", one 12", one 15" stems and of chain.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Prismatic Glass
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
9-1/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Prismatic
Height:
8-1/4 in
Installation Type:
Ceiling Mount
Length:
50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Modern, Urban Industrial, Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W