0 items

Progress Lighting Pavillion 10-1/8 in. 100 W 2-Light Medium Bath Bracket

PP3270

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Etched glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pavillion
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/8 in
Glass Type
Etched Watermark
Height
8-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
20-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday