0 items

Progress Lighting Gather 10-3/8 in. 100W 2-Light Medium E-26 Base Semi-Flushmount Ceiling Fixture

PP3748

Color Finish

Starting at $65.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel metal arms
  • Etched glass shades add distinction
  • Includes one 6", four 12" stems and 6 links of chain
  • Smart simplicity to complement today's home

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
10-3/8 in
Installation Type
Ceiling Mount
Length
24 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday