10 in. 100W 1-Light Outdoor Wall Sconce with White Shatter Resistant Acrylic Glass in Black

You last purchased this on
 
Progress Lighting

Globe 10 in. 100W 1-Light Outdoor Wall Sconce with White Shatter Resistant Acrylic Glass in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Globe 10 in. 100W 1-Light Outdoor Wall Sconce with White Shatter Resistant Acrylic Glass in Black

  • Fast #
  • Part #PP562660
  • Item #955219
  • Manufacturer Part #P5626-60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-light wall torch with Black finish.
  • Ideal for outdoor use.
  • White shatter-resistant acrylic globe.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
Globe
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Acrylic Globe
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3 lb
Width:
8 in