0 items

Progress Lighting Dome 10 in. 9W 1-Light LED Pendant

PP534030K9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 623 lumens 69.2 lumens per watt per module
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Complements a wide array of styles from industrial to farmhouse
  • Dimmable to 10% with many ELV dimmers
  • Inspired to enhance modern home décor
  • White finish with a painted Silver interior

SPECIFICATIONS

Bulb Type
LED
CSA Certified
Yes
Collection
Dome
Color Finish
White
Color Temperature
3000
Diameter
10 in
ETL Listed
No
Height
5-5/8 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Lumens
623
Material
Steel
Number Of Hours
60000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday