100 W 1-Light Medium Fitter Close-to-Ceiling Fixture in White
100 W 1-Light Medium Fitter Close-to-Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White glass globe
- Three installed fitter screws retain the glass globe
- White finish
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W