0 items

Progress Lighting 100 W 1-Light Medium Stem Mount in Brushed Nickel

PP518209

Color Finish

(Pricing is for Brushed Nickel)

$238.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A sleek industrial look
  • Bold and striking prismatic glass shade
  • Brushed Nickel finish
  • Includes two 6", one 12", one 15" stems and of chain

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Prismatic
Height
11 in
Installation Type
Ceiling Mount, Stem Mount
Length
53 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday