0 items

Progress Lighting North Park 100 W 8-Light Medium Chandelier

PP4004

Color Finish

Starting at $537.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Square etched glass.
  • Subtle designs create a softly diffused lighting effect.
  • Unique arching linear arms.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
27-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
24-5/8 in
Installation Type
Ceiling Mount
Length
99-9/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Farmhouse/Transitional/Craftsman
Material
Steel
Number Of Lights
8
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday