0 items

Progress Lighting Inspire 100W 1-Light Bath Fixture

PP2018

Color Finish

Starting at $36.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Flowing metal arm
  • Versatile design: fixture can be mounted up or down
  • White etched glass shade

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-3/8 in
Diameter
4-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday