0 items

Progress Lighting Bravo 100W 1-Light Bath Light

PP2004

Color Finish

Starting at $38.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Evenly scaled etched glass
  • Slightly arching arm gives a casual flair

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Diameter
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday