0 items

Progress Lighting Prairie 100W 1-Light Hanging Lantern

PP5563

Color Finish

Starting at $216.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Prairie
Color Finish
Gilded Iron
Color Finish Category
Iron Tones
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
12-1/2 in
Length
52 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Cast Brass, Glass
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday