0 items

Progress Lighting Hawthorne™ 100W 1-Light Medium E-26 Base Small Outdoor Wall Lantern

PP5624

Color Finish

Starting at $74.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black finish
  • Etched seeded glass
  • Takes a modern approach to the popular Prairie design style

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Hawthorne™
Color Finish
Black
Color Finish Category
Blacks
Depth
6-1/2 in
Diameter
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
9-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Cast Aluminium
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday