100W 1-Light Medium E-26 Wall Lantern in Brushed Nickel
Flat Glass Lantern 100W 1-Light Medium E-26 Wall Lantern in Brushed Nickel
Frequently Purchased Together
Product Details
- Clear flat glass panels.
- Brass Guard finish coat.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Collection:
- Flat Glass Lantern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/8 in
- Diameter:
- 4-9/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Flat
- Height:
- 8-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.2 lb
- Width:
- 4-9/16 in