0 items

Progress Lighting 100W 1-Light Medium E-26 Wall Lantern

PP5607

Color Finish

Starting at $27.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Clear, flat glass panels

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/8 in
Diameter
4-9/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Flat
Height
8-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Brass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday