100W 1-Light Medium E-26 Wall Sconce in White
100W 1-Light Medium E-26 Wall Sconce in White
Frequently Purchased Together
Product Details
- White glass quarter sphere.
- Wall mounted.
- White finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- Diameter:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.7 lb
- Width:
- 11-1/2 in