0 items

Progress Lighting Inspire 100W 1-Light Medium Pendant

PP5065

Color Finish

Starting at $44.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Fabric shade
  • Traditional forms with flowing lines

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Off White
Height
6-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
93-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday