0 items

Progress Lighting Kensington 100W 1-Light Medium Pendant

PP5141

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Etched white swirl finish.
  • Includes two 6", one 12", two 15" stems and 90 degree swivel.
  • Skillfully scrolled metalwork.
  • Trumpet-shaped, slightly textured glass shades.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Kensington
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Swirled Etched
Height
7-1/2 in
Installation Type
Ceiling Mount
Length
65 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday