0 items

Progress Lighting Joy 100W 1-Light Medium Pendant

PP5270

Color Finish

Starting at $56.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Etched white fluted glass
  • Graceful arcing forms of metal arms and linear elements
  • Includes two 6" stems and 72" of chain

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Joy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
94 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday