100W 1-Light Outdoor Post Lamp in Black
100W 1-Light Outdoor Post Lamp in Black
Frequently Purchased Together
Product Details
- Clear beveled acrylic panels.
- Non-metallic.
- Black finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 17-5/8 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Non-Metallic
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2 lb
- Width:
- 7-3/4 in