0 items

Progress Lighting Metric 100W 1-Light Vanity Fixture with Etched Painted White Inside Glass

PP2193

Color Finish

Starting at $65.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A simple, etched opal glass shade nestles inside a die-cast frame.
  • Cool and sleek modern design.
  • Design provides light above and below the fixture.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Metric
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Diameter
4-5/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, Painted White Inside
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Modern/Transitional
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
4-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday