0 items

Progress Lighting Invite 100W 2-Light 120V Flushmount Ceiling Fixture

PP3693

Color Finish

Starting at $90.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Features a welcoming silhouette
  • Inner glass globe encircled by a translucent sheer mylar shade
  • Rich, layering effect creates a dreamy look

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday