0 items

Progress Lighting Wisten 100W 2-Light 120V Semi-flush Mount Ceiling Fixture

PP3290

Color Finish

Starting at $72.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cool and modern with a casual flair
  • Provides a signature, universal look to any room
  • Sweeping arms framing elegant, tapered glass shades

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wisten
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday