0 items

Progress Lighting 100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light

PP3876

Color Finish

Starting at $53.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Decorative details
  • Etched glass bowl

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
12-1/2 in
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday