0 items

Progress Lighting Alexa 100W 2-Light Medium Incandescent Semi-Flush Ceiling Light

PP2851

Color Finish

Starting at $111.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Vintage mid-century modern look
  • Visually stimulating white linen glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Alexa
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
12-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Etched Umber Linen
Height
10-7/8 in
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday