0 items

Progress Lighting Clifton Heights Collection 100W 2-Light Semi-Flush Mount Ceiling Fixture

PP350107

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-light semi-flush fixture that can be mounted semi-flush to ceiling or chain hung
  • Brushed Nickel finish
  • Distinctive forms and clean lines are key features within the Clifton Heights collection
  • Elegant etched square glass
  • Ideal for Farmhouse and Transitional spaces
  • Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
  • Measures 12 3/4" W x 11" H
  • Uses 2, 100-watt max. medium base bulbs including LED equivalent (sold separately)

SPECIFICATIONS

ADA Compliant
No
Collection
Clifton Heights Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-3/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
11 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Style
Craftsman
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday