0 items

Progress Lighting Trinity 100W 3-Light Hall and Foyer Fixture

PP3474

Color Finish

Starting at $180.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Etched glass
  • Etched glass shades with slight banding
  • Graceful, soft angles with curving lines
  • Sophisticated style for interior design

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
Energy Star Compliant
No
Glass Type
Etched
Height
24 in
Installation Type
Ceiling Mount
Length
99 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday