0 items

Progress Lighting Legend 100W 3-Light Inverted Pendant

PP3505

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Sculpted glass is smooth on the outside, with a subtle, nature-inspired pattern on the inside
  • Subtle, nature-inspired pattern

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Legend
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, Painted White
Height
21-7/8 in
Installation Type
Ceiling Mount
Length
96-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday