0 items

Progress Lighting Archie 100W 3-Light Medium Base Incandescent Chandelier

PP4688

Color Finish

Starting at $210.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear double prismatic glass creates a heavenly glow
  • Coordinating fixtures from this collection
  • Finely crafted strap and knob details
  • Graceful swooping effect

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Archie
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Halophane
Height
16-13/16 in
Installation Type
Ceiling Mount
Length
90 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday