0 items

Progress Lighting Applause 100W 3-Light Medium E-26 Base Incandescent Bath Light

PP2097

Color Finish

Starting at $105.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched parchment glass
  • Iron forms
  • Traditional, casual styling

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Applause
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Diameter
24 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Parchment
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday