0 items

Progress Lighting Penn 100W 3-Light Medium E-26 Base Incandescent Chandelier with Clear Glass

PP4769

Color Finish

Starting at $250.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a clear glass sphere
  • Includes one 6", four 12" stems and 6 links of chain
  • Natural Brass finish
  • Offers a modern take on vintage electric design

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Penn
Color Finish
Natural Brass Plated
Color Finish Category
Brass Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
17-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday