0 items

Progress Lighting Glance 100W 3-Light Medium E-26 Incandescent Bath Vanity

PP300018

Color Finish

Starting at $149.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched linen glass shades.
  • Features a stout frame.
  • Fixture can be installed with glass facing up or down.
  • Polished Chrome finish.
  • Sophisticated design.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Glance
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Linen
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional/Farmhouse
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday