0 items

Progress Lighting Orbitz 100W 3-Light Medium Incandescent Chandelier

PP3954

Color Finish

Starting at $310.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Includes 6 links of 9 gauge chain, along with one 6" and four 12" lengths of matching stem
  • Opal etched glass shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Orbitz
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
12-1/4 in
Installation Type
Ceiling Mount
Length
78-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday