0 items

Progress Lighting Joy 100W 3-Light Medium Pendant

PP3951

Color Finish

Starting at $210.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arcing forms of metal support fluted glass shades
  • Brushed Nickel finish
  • Includes two 6" stems and 72" of chain
  • White etched glass

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Joy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
24-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
113-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday