0 items

Progress Lighting Bravo 100W 3-Light Medium Pendant

PP3969

Color Finish

Starting at $300.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Etched glass
  • Slightly arching arm gives a casual flair

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20 in
Energy Star Compliant
No
Glass Type
Etched
Height
30-3/8 in
Length
105 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
3
Volts
120V
Watts
300
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday