0 items

Progress Lighting Calhoun 100W 3-Light Vanity Fixture with Clear Glass

PP300047

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Features an apothecary style, clear glass diffuser held in place with a mechanical latch from a spice container
  • Fixture can be installed with glass facing up or down
  • The glass shade features a thickened profile to create a vintage-style surface for a classic handmade appearance

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Calhoun
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-7/8 in
Diameter
21-5/8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
8-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday