Progress Lighting

100W 3 Medium Base Bath Bracket in Weathered Bronze

Part #PP300346  |  Manufacturer Part #P3003-46

Color/Finish:
Weathered Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weathered Bronze finish
  • Honey Art glass accented by rich hand painted details
  • Solid metal frame with geometric details

Specifications

Color Finish: Weathered Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

Glass Type: Honey Art

Height: 5 in

Installation Type: Dry

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: [Traditional, Casual]

Material: [Glass, Steel]

Number Of Lights: 3

Volts: 120V

Watts: 100

Width: 28-1/2 in