0 items

Progress Lighting Invite 100W 4-Light Foyer Fixture

PP5047

Color Finish

Starting at $225.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Elegant and dreamy rich, layering effect
  • Includes one 6", four 12" stems and 6 links of chain
  • Inner glass globes provide inviting illumination
  • Unique translucent sheer mylar shades

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20 in
Energy Star Compliant
No
Glass Type
White
Height
27-3/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
93-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday