0 items

Progress Lighting Lucky 100W 4-Light Medium E-26 Base Incandescent Bath Light

PP2118

Color Finish

Starting at $176.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Distinctive design evokes a vintage flair.
  • Double prismatic frosted glass shades.
  • Finely crafted details.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Lucky
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-5/8 in
Diameter
33-5/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Prismatic
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Farmhouse/Coastal/Vintage Electric
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
33-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday