Progress Lighting Metric 100W 4-Light Medium E-26 Base Incandescent Bath Light
PP2196
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Metric
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 5-1/4 in
- Diameter
- 31-1/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Etched/Painted White
- Height
- 6-1/2 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Contemporary/Modern
- Material
- Steel
- Number Of Lights
- 4
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 31-1/4 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday