0 items

Progress Lighting Callison 100W 4-Light Medium E-26 Incandescent Bath Vanity

PP2178

Color Finish

Starting at $203.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beautiful square glass and a detailed profile.
  • Coordinates with Delta® faucets Ashlyn® collection
  • Uniform light output and reduced glare.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Callison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/8 in
Diameter
33-1/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional/Coastal/Craftsman
Material
Steel
Number Of Lights
4
Power Source
Electric
Type
PP217809
UL Listed
Yes
Volts
120V
Watts
100
Width
33-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday