0 items

Progress Lighting Legend 100W 5-Light Medium E-26 Base Incandescent Chandelier

PP4271

Color Finish

Starting at $253.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Sculpted glass is smooth on the outside, with a subtle, nature-inspired pattern on the inside.
  • Subtle, nature-inspired pattern.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Legend
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
28 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Outside Painted White Inside
Height
25-3/8 in
Installation Type
Ceiling Mount
Length
100 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Transitional/Farmhouse
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday