0 items

Progress Lighting Replay 100W 5-Light Medium E-26 Base Incandescent Chandelier

PP4319

Color Finish

Starting at $157.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pleasingly elegant frame
  • Simplified modern look
  • Smooth forms and linear details

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Replay
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
21 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, Painted White
Height
20-1/8 in
Installation Type
Ceiling Mount
Length
95 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday