Progress Lighting Torino 100W 5-Light Medium E-26 Incandescent Chandelier
PP4416
SPECIFICATIONS
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Torino
- Color Finish
- Forged Bronze
- Color Finish Category
- Bronze Tones
- Diameter
- 26-1/8 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Tea Stained
- Height
- 24-3/4 in
- Installation Type
- Ceiling Mount
- Length
- 100 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Lighting Style
- Traditional/Casual
- Material
- Steel
- Number Of Lights
- 5
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday