0 items

Progress Lighting Spirit 100W 5-Light Medium Incandescent Chandelier

PP4605

Color Finish

Starting at $189.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Includes one 6", four 12" stems and 6 links of chain
  • Light umber glass shades
  • Relaxing, subtle form
  • Subtle forms and refreshing feel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Spirit
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
25-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
25-1/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
91-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday