0 items

Progress Lighting Torino 100W 6-Light Medium E-26 Incandescent Chandelier

PP4417

Color Finish

Starting at $405.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Distinctive ebbing and flowing of flat steel arms and scroll accents
  • Hand painted Forged Bronze finish with Black and Brown tones
  • Provided 3 light downlight in an oversized, bell-shaped glass bowl
  • Tea-stained glass

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
28-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tea Stained
Height
29-7/8 in
Installation Type
Ceiling Mount
Length
105 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday