0 items

Progress Lighting North Park 100W 6-Light Medium Linear Chandelier

PP4003

Color Finish

Starting at $359.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms
  • Venetian Bronze finish

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
North Park
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Diameter
14-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
22-5/8 in
Installation Type
Ceiling Mount
Length
27-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday