0 items

Progress Lighting Invite 100W 9-Light Medium E-26 Incandescent Chandelier

PP4697

Color Finish

Starting at $521.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Elegant and dreamy rich, layering effect
  • Includes one 6", four 12" stems and 6 links of chain
  • Inner glass globes provide inviting illumination
  • Unique translucent sheer mylar shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
35-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
26-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday