0 items

Progress Lighting Heart 100W 9-Light Medium Incandescent Chandelier

PP4668

Color Finish

Starting at $350.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arching angles take on the name of the Heart collection
  • Brushed Nickel finish
  • Chain is provided to allow the fixture to hang straight and level
  • Etched glass shades provide satisfying illumination

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Heart
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
29-13/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
27-3/4 in
Installation Type
Ceiling Mount
Length
89 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday